Menu Search
ZIEGLER #10C200MXF0Z

Screw, Machine; Flat Head; No. 10-24 Coarse Thread; 2 in. Long

SKU # 40120697641
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Flat Head
Drive: Phillips
Thread Size: No. 10-24 Coarse
Material: Steel
Finish: Zinc-plated
Length: 2 in.

ZIEGLER 10C200MXF0Z 10-24 X 2