Menu Search
ZIEGLER #25C100MXF0Z

Screw, Machine; Flat Head; 1/4-20 Coarse Thread; 1 in. Long

SKU # 40120697286
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine Screw
Head Type: Flat Head
Drive: Phillips
Thread Size: 1/4-20 Coarse
Material: Steel
Finish: Zinc-plated
Length: 1 in.

ZIEGLER 25C100MXF0Z 1/4-20 X