Menu Search
ZIEGLER #25C50KKKS

Screw, Hex Socket; Stainless; 1/2 in. Long

SKU # 40120697209
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Socket Set Screw
Thread Size: 1/4-20 Coarse
Material: 18-8 Stainless Steel
Length: 1/2 in.
Point Type: Knurled Point

ZIEGLER 25C50KKKS 1/4-20 X