Menu Search
General Purpose Screws Screw, Hex Socket; Stainless; 1/2 in. Long

ZIEGLER #10F50KKKS

Screw, Hex Socket; Stainless; 1/2 in. Long

SKU #40120697588
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Hex Socket Set Screw
Thread Size: No. 10-32 Fine
Material: 18-8 Stainless Steel
Length: 1/2 in.
Point Type: Knurled Point

ZIEGLER 10F50KKKS 10-32 X 1