Menu Search
General Purpose Screws Screw, Hex Socket Set; Alloy Steel; Plain Finish; 5/16 in. Long

ZIEGLER #25F31KKK/FINE

Screw, Hex Socket Set; Alloy Steel; Plain Finish; 5/16 in. Long

SKU #40120698233
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Hex Socket Set Screw
Thread Size: 1/4-28 Fine
Material: Alloy Steel
Finish: Plain
Length: 5/16 in.
Point Type: Knurled Point

ZGL 25F31KKK/FINE SOCKET SET KNURLE