Menu Search
General Purpose Screws Screw, Hex Socket; No.8-32 Coarse Thread; 3/16 in. Long

ZIEGLER #8C18KKCK

Screw, Hex Socket; No.8-32 Coarse Thread; 3/16 in. Long

SKU #40120696172
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Hex Socket Set Screw
Thread Size: No. 8-32 Coarse
Material: Alloy Steel
Length: 3/16 in.
Point Type: Cup Point

ZIEGLER 8C18KKCK 8-32 X 3/