You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
ZIEGLER #25C31KKCK

Screw, Hex Socket; Alloy Steel; 5/16 in. Long

SKU # 40120697238
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Socket Set Screw
Thread Size: 1/4-20 Coarse
Material: Alloy Steel
Length: 5/16 in.
Point Type: Cup Point

ZIEGLER 25C31KKCK 1/4-20 X