Menu Search
ZIEGLER #25F37KKCK/FINE

Screw, Hex Socket; Alloy Steel; 3/8 in. Long

SKU # 40120697160
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Socket Set Screw
Thread Size: 1/4-28 Fine
Material: Alloy Steel
Length: 3/8 in.
Point Type: Cup Point

ZIEGLER 25F37KKCK/FINE 1/4-28 X