Menu Search
General Purpose Screws Screw, Hex Socket; Alloy Steel; 3/4 in. Long
ZIEGLER #37C75KKCK

Screw, Hex Socket; Alloy Steel; 3/4 in. Long

SKU # 40120696859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Hex Socket Set Screw
Thread Size: 3/8-16 Coarse
Material: Alloy Steel
Length: 3/4 in.
Point Type: Cup Point

ZIEGLER 37C75KKCK 3/8-16 X