Menu Search
ZIEGLER #10C25KKCK

Screw, Hex Socket; Alloy Steel; 1/4 in. Long

SKU # 40120697639
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Hex Socket Set Screw
Thread Size: No. 10-24 Coarse
Material: Alloy Steel
Length: 1/4 in.
Point Type: Cup Point

ZIEGLER 10C25KKCK 10-24 X 1