Menu Search
General Purpose Screws Screw, Hex Socket; 1/4-20 Coarse Thread; 1/4 in. Long

ZIEGLER #25C25KKKS

Screw, Hex Socket; 1/4-20 Coarse Thread; 1/4 in. Long

SKU #40120697245
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Hex Socket Set Screw
Thread Size: 1/4-20 Coarse
Material: 18-8 Stainless Steel
Length: 1/4 in.
Point Type: Knurled Point

ZIEGLER 25C25KKKS 1/4-20 X