Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Machine Screw, No. 8-32 Coarse x 3/4 in., Pan Head

SKU: 40120696134
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 8-32 Coarse
Material: Steel
Finish: Zinc-plated
Length: 3/4 in.
ZIEGLER 8C75MXP0Z 8-32 X 3/