Machine Screw, No. 6-32 Coarse x 1/4 in., Round Head

SKU: 40120696418
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine Screw
Head Type: Round Head, Slotted Drive
Thread Size: No. 6-32 Coarse
Material: Brass
Finish: Plain
Length: 1/4 in.
ZIEGLER 6C25MSRB 6-32 X 1/