ZIEGLER #10F75MXPS/FINE

Machine Screw, No. 10-32 Fine x 3/4 in., Pan Head

SKU: 40120697575
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 10-32 Fine
Material: 18-8 Stainless Steel
Finish: Plain
Length: 3/4 in.
Description
ZIEGLER 10F75MXPS/FINE 10-32 X 3