ZIEGLER #10F200MXP0Z/FINE

Machine Screw, No. 10-32 Fine x 2 in., Pan Head

SKU: 40120697595
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 10-32 Fine
Material: Steel
Finish: Zinc-plated
Length: 2 in.
Description
ZIEGLER 10F200MXP0Z/FINE 10-32 X 2