ZIEGLER #10F50MXF0Z/FINE

Machine Screw, No. 10-32 Fine x 1/2 in., Flat Head

SKU: 40120697586
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine Screw
Head Type: Flat Head, Phillips Drive
Thread Size: No. 10-32 Fine
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.
Description
ZIEGLER 10F50MXF0Z/FINE 10-32 X 1