Machine Screw, No. 10-24 Coarse x 1/2 in., Pan Head

SKU: 40120697623
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 10-24 Coarse
Material: 18-8 Stainless Steel
Finish: Plain
Length: 1/2 in.
ZIEGLER 10C50MXPS 10-24 X 1