ZIEGLER #10C50MXP0Z

Machine Screw, No. 10-24 Coarse x 1/2 in., Pan Head

SKU: 40120697624
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: No. 10-24 Coarse
Material: Steel
Finish: Zinc-plated
Length: 1/2 in.
Description
ZIEGLER 10C50MXP0Z 10-24 X 1