ZIEGLER #.80C250MXP0Z/7985A

Machine Screw, M8x1.25 Coarse x 25 mm, Pan Head

SKU: 40120697882
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: M8x1.25 Coarse
Material: Steel
Finish: Zinc-plated
Length: 25mm
ZIEGLER .80C250MXP0Z/7985A M8-1.25