ZIEGLER #.60C200MXP0Z/7985A

Machine Screw, M6x1 Coarse x 20 mm, Pan Head

SKU: 40120697932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Machine Screw
Head Type: Pan Head, Phillips Drive
Thread Size: M6x1 Coarse
Material: Steel
Finish: Zinc-plated
Length: 20mm
ZIEGLER .60C200MXP0Z/7985A M6-1 X 2