ZIEGLER #/104

Eye Screw, 1/2 in. x 2-1/8 in. L, Zinc Plated

SKU: 40120697825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Medium Eye Screw
Thread Size: 1/2 in.
Finish: Zinc-plated
Length: 2-1/8 in.
Wire Diameter: 0.225 in.
Description
ZIEGLER /104 2-1/8 SCREW EYES-MED