Menu Search
Search
ZIEGLER #.120C120KCS/912

Cap Screw, M12x1.75 x 12mm L, UNC, Socket Drive, Plain

SKU # 40120698678
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Metric Cap Screw
Drive: Socket
Thread Type: UNC
Thread Size: M12x1.75
Material: Grade 12.9 Alloy Steel
Finish: Plain
Length: 12mm