Menu Search
Search
SIMPSON STRONG TIE #SDWH19600DB

Timber-Hex Screw, Exterior Wood; Hex Head; Carbon Steel; 6 in. Long

SKU # 74605600423
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 6 in.
Type: Exterior Wood Screw
Head Type: Hex Head
Size: 3/16 in.
Application: Structural wood-to-wood connections including ledgers
Material: Carbon Steel
Finish: Double-barrier Coating
Point Type: 4-Cut Point

Additional Info: Requires 5/16 in. hex driver. Listed under IAPMO-UES ER-192 and meets 2012 and 2015 IRC® and IBC® code requirements for several common wood framing applications.