Menu Search
SIMPSON STRONG TIE CO #SDWC15600B-KT

Strong-Drive Screw, Wood; Truss Head; 6 in. Long

SKU # 78739288830 Manufacturer Series: SDWC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wood Screw
Head Type: Truss Head
Application: Truss/Rafter-to-Plate and Stud-to-Plate Connections
Finish: Clear Zinc
Length: 6 in.

The Strong-Drive SDWC structural wood screw provides a stud-to-bottom plate or stud-to-top plate connection as well as fastening trusses and rafters to top plates. The full-threaded shank engages the entire length of the fastener providing a secure connection. The SDWC is tested in accordance with ICC-ES AC233 (screw) and AC13 (wall assembly and roof-towall assembly) for uplift and lateral loads between wall plates and vertical wall framing and between the top plate and the roof rafters or trusses.

Additional Info: Type 17 Point