SHALLCROSS #34-00230

Screw, Cap; Steel; No. 8-32; 1/2 in. long

SKU: 40076292251
Manufacturer Series: SCAP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Socket Head Cap Screw
Size: #8
Thread Size: 32
Material: Steel
Finish: Black
Length: 1/2 in.
Socket Size: 9/64" Hex Key
Package: 100
Description
General Purpose Screws: Type - Socket Head Cap Screw; Size - #8-32; Material - Steel; Finish - Black; Length - 1/2"; Socket Size - 9/64" Hex Key; Package - 100; Manufacturer Series - SCAP