Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 8; 1 in. long

METALLICS #JDS154

Screw, Metal-piercing; Steel; No. 8; 1 in. long

SKU #63972080285
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100 Jar

General Purpose Screws: Type - Sheet Metal, Self Piercing; Head Type - Hex Washer Head, Slot; Size - 8; Material - Steel; Finish - Zinc; Length - 1; Package - 100 Jar; Additional Information - Head Size: 1/4

Additional Info: Head Size: 1/4