Menu Search
METALLICS #JTS15

Screw, Metal-piercing; Steel; No. 6; 1 in. long

SKU # 63972080167
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sheet Metal
Head Type: Pan Head
Size: #6
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100 Jar