Menu Search
METALLICS #QDS185

QuaDrive Screw, Metal-piercing; Steel; No. 10; 2 in. long

SKU # 63972039110
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Length: 2 in.
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #10
Material: Steel
Finish: Zinc
Package: 100

Additional Info: Head Size: 5/16