Menu Search
General Purpose Screws Screw, Metal-piercing; Steel; No. 10; 1 in. long
METALLICS #JTEKD13

Screw, Metal-piercing; Steel; No. 10; 1 in. long

SKU # 63972080359
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1 in.
Package: 100 Jar

General Purpose Screws: Type - Sheet Metal, Self Drilling; Head Type - Hex Washer Head; Size - 10; Material - Steel; Finish - Zinc; Length - 1; Package - 100 Jar; Additional Information - Head Size: 5/16

Additional Info: Head Size: 5/16