METALLICS #JTSF29

Screw, Metal-piercing; Steel; No. 10; 1-1/4 in. long

SKU: 63972080235
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sheet Metal
Head Type: Flat Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1-1/4 in.
Package: 100 Jar
Description
General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Flat Head, Phillips; Size - 10; Material - Steel; Finish - Zinc; Length - 1-1/4; Package - 100 Jar