METALLICS #QDS184

Screw, Metal-piercing; Steel; No. 10; 1-1/2 in. long

SKU: 63972039109
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Sheet Metal
Head Type: Hex Washer Head
Size: #10
Material: Steel
Finish: Zinc
Length: 1-1/2 in.
Package: 100
Manufacturer Series: QuaDrive
Description
General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Hex Washer Head, Slot/Phillips/Square Recess; Size - 10; Material - Steel; Finish - Zinc; Length - 1-1/2; Package - 100; Additional Information - Head Size: 5/16; Manufacturer Series - QuaDrive
Additional Info: Head Size: 5/16