METALLICS #JWDS1C

Screw, Metal-piercing; Steel; #8; 1/2 in. long

SKU: 63972080414
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Metal to Metal
Head Type: Wafer Head
Size: #8
Material: Steel
Finish: Zinc
Length: 1/2 in.
Package: 100 Jar
Description
General Purpose Screws: Type - Metal to Metal, Self Drilling; Head Type - Wafer Head, Phillips; Size - 8; Material - Steel; Finish - Zinc; Length - 1/2; Package - 100 Jar; Additional Information - Application: K-Lath, Stud Splicing Metal to Metal Framing
Additional Info: Application: K-Lath, Stud Splicing Metal to Metal Framing