Screw, Metal-piercing; Steel; #6; 3/4 in. long

SKU: 63972080166
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Sheet Metal
Head Type: Pan Head
Size: #6
Material: Steel
Finish: Zinc
Length: 3/4 in.
Package: 100 Jar
General Purpose Screws: Type - Sheet Metal, Self Tapping; Head Type - Pan Head, Slot/Phillips; Size - 6; Material - Steel; Finish - Zinc; Length - 3/4; Package - 100 Jar