Menu Search
METALLICS #JRM85

Screw, Machine; Steel; No. 8-32; 3/4 in. long

SKU # 63972080034
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Round Head
Size: #8
Thread Size: 32
Material: Steel
Finish: Zinc Chromate
Length: 3/4 in.

Additional Info: Package: 100 Jar