Menu Search
General Purpose Screws Screw, Machine; Steel; 3/8-16; 1-1/2 in. long
METALLICS #JRM78

Screw, Machine; Steel; 3/8-16; 1-1/2 in. long

SKU # 63972080069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Machine
Head Type: Round Head
Size: 3/8 in.
Thread Size: 16
Material: Steel
Finish: Zinc Chromate
Length: 1-1/2 in.

General Purpose Screws: Type - Machine; Head Type - Round Head, Phillips/Slot; Size - 3/8-16; Material - Steel; Finish - Zinc Chromate; Length - 1-1/2; Additional Information - Package: 100 Jar

Additional Info: Package: 100 Jar