Menu Search
METALLICS #JRM104

Screw, Machine; Steel; 1/4-20; 2 in. long

SKU # 63972080064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Machine
Head Type: Round Head
Size: 1/4 in.
Thread Size: 20
Material: Steel
Finish: Zinc Chromate
Length: 2 in.