Menu Search
Search
METALLICS #JSBH65

Screw, Cap; Stainless Steel; 1/2-13; 1-3/4 in. long

SKU # 63972080745 Manufacturer Series: JSBH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cap Screw
Head Type: Hex Head
Size: 1/2 in.
Thread Size: 13
Material: Stainless Steel
Length: 1-3/4 in.
Package: 50