METALLICS #CSH10

Masonry Screw, Hex Washer Head, Slot, Size 1/4"

SKU: 63972031010
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Masonry Screw
Head Type: Hex Washer Head, Slot
Size: 1/4 in.
Material: Steel
Finish: ClimaSeal
Length: 1-1/4 in.
Package: 100 Jar
Manufacturer Series: Tapcon
Description
General Purpose Screws: Type - Masonry Screw; Head Type - Hex Washer Head, Slot; Size - 1/4"; Material - Steel; Finish - ClimaSeal; Length - 1-1/4"; Package - 100 Jar; Additional Information - Each Jar Includes 1 Bit; Manufacturer Series - Tapcon
Additional Info: Each Jar Includes 1 Bit