MCMASTER CARR #90122A335

Self-Drilling Screw, 1/4-20 UNC x 1-1/8 in. L, Hex Head

SKU: 47022097538
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Self-Drilling Screw
Head Type: Hex Head
Size: 1/4-20 UNC
Material: Alloy Steel
Finish: Ultra Corrosion Resistant Coated
Length: 1-1/8 in.
Drill Bit: No. 4
Point Type: Drill
Description
MCMA 90122A335 SCREW SELF DRILLING