Menu Search
General Purpose Screws Screw, Cap; Hex Head; 1/2-13 UNC; 3 in. Long

MCMASTER CARR #93190A724

Screw, Cap; Hex Head; 1/2-13 UNC; 3 in. Long

SKU #47022097446
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Cap Screw
Head Type: Hex Head
Size: 1/2-13 UNC
Material: 316 Stainless Steel
Length: 3 in.

MCMA 93190A724 SCREW CAP HEX HEAD