Menu Search

HOFFMAN #GSM5

Screw; M5; Silver Finish; Steel; M5

SKU: 78351019373
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Screw
Size: M5
Material: Steel
Finish: Silver
Package: 20
Additional Info: Size: 0.8 x 10 in., 5mm Screw