Menu Search
General Purpose Screws Screw, Sheet Metal; Flat Head; No. 4 x 5/8 in.; 0.6 in. Long
HAMMOND MANUFACTURING #1598TS100

Screw, Sheet Metal; Flat Head; No. 4 x 5/8 in.; 0.6 in. Long

SKU # 62398057015 Manufacturer Series: 1598
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Sheet Metal
Head Type: Flat Head
Size: No. 4 x 5/8 in.
Material: Nylon
Length: 0.6 in.
Package: 100