Menu Search
General Purpose Screws Screw, Machine; Flat Head; M3-0.5 x 25mm; 0.9 in. Long

HAMMOND MANUFACTURING #1594WMS100

Screw, Machine; Flat Head; M3-0.5 x 25mm; 0.9 in. Long

SKU #62398056452
Manufacturer Series: 1594
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Type: Machine
Head Type: Flat Head
Size: M3 - 0.5 x 25mm
Material: ABS Plastic
Length: 0.9 in.
Package: 100

Additional Info: Color: Natural