GENERIC - SCREWS - NUTS - BOLTS #10X2

Screw, No 10 x 2 in., Pan Head

SKU: 78008098232
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Screw
Head Type: Pan Head
Size: 10
Length: 2 in.
Description
General Purpose Screws: Type - Screw; Head Type - Pan Head; Size - 10; Length - 2 in.; Additional Information - Packaging Type: Jar
Additional Info: Packaging Type: Jar