Menu Search
General Purpose Screws Screw, Cap; Stainless Steel; 1/2-13; 1-3/4 in. long
FASTENAL #1170210

Screw, Cap; Stainless Steel; 1/2-13; 1-3/4 in. long

SKU # 78998798981
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cap Screw
Head Type: Hex Head
Size: 1/2 in.
Thread Size: 13
Material: Stainless Steel
Finish: Plain
Length: 1-3/4 in.
Tool: 3/4 in. Wrench
Package: 10

General Purpose Screws: Type - Cap Screw; Head Type - Hex Head; Size - 1/2-13; Material - Stainless Steel; Finish - Plain; Length - 1-3/4 in.; Tool - 3/4 in. Wrench; Package - 10