FASTEC #83HW23F-4010

Wood Screw, No. 8 x 3 in. L, Hex Washer Head

SKU: 78972359460
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wood Screw
Head Type: Hex Washer Head
Size: No. 8
Length: 3 in.
General Purpose Screws: Type - Wood Screw; Head Type - Hex Washer Head; Size - No. 8; Length - 3 in.; Additional Information - 2/3 Twinfast Thread
Additional Info: 2/3 Twinfast Thread