FASTEC #84RWQ23F-17P

Wood, Round Washer Head, Quad Drive, Size 8

SKU: 78972319180
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wood
Head Type: Round Washer Head
Size: 8
Finish: Plain
Length: 4 in.
Description
General Purpose Screws: Type - Wood; Head Type - Round Washer Head, Quad Drive; Size - 8; Finish - Plain; Length - 4 in.; Additional Information - 2/3 Twin fast Thread
Additional Info: 2/3 Twin fast Thread