Wood, Round Washer Head, Phillips/Square Recess, Size 8

SKU: 78972319200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wood
Head Type: Round Washer Head, Phillips/Square Recess
Size: 8
Material: Steel
Finish: Zinc
Length: 5/8
General Purpose Screws: Type - Wood; Head Type - Round Washer Head, Phillips/Square Recess; Size - 8; Material - Steel; Finish - Zinc; Length - 5/8; Additional Information - Deep Thread. Type 17 Point. Quadrex Drive
Additional Info: Deep Thread. Type 17 Point. Quadrex Drive