FASTEC #105CS-17MPTP-FL

Wood, Round Head, Square Drive, Size 10

SKU: 78972307440
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wood
Head Type: Round Head
Size: 10
Finish: Faslube
Length: 5
Description
General Purpose Screws: Type - Wood; Head Type - Round Head, Square Drive; Size - 10; Finish - Faslube; Length - 5; Additional Information - Type 17 Point, Contour, Pulltite Thread
Additional Info: Type 17 Point, Contour, Pulltite Thread