FASTEC #8112HWF-9000

Wood, Hex Washer Head, Size 8

SKU: 99972358290
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Wood
Head Type: Hex Washer Head
Size: 8
Material: Steel
Finish: Painted, White
Length: 1-1/2
General Purpose Screws: Type - Wood; Head Type - Hex Washer Head; Size - 8; Material - Steel; Finish - Painted, White; Length - 1-1/2; Additional Information - Painted Head. Twinfast Thread
Additional Info: Painted Head. Twinfast Thread